The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
Item Number
CFW080043TGN4A1Z
MFG Item Number
CFW080043TGN4A1Z
Product Description
CFW08 2HP 4.3A 460V N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
4.3 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
300 Hz |
Frame Size |
A |
Depth |
8.5 " |
Width |
6.5 " |
Height |
10.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080017THN4A1Z
MFG Item Number
CFW080017THN4A1Z
Product Description
CFW08 1HP 1.7A 575V N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
1.7 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
500-600 VAC |
Max Frequency |
300 Hz |
Frame Size |
B |
Depth |
8.5 " |
Width |
8.5 " |
Height |
13.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080027TGN4A1Z
MFG Item Number
CFW080027TGN4A1Z
Product Description
Drive, AC, 1HP, 2.7A, 460V, N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
2.7 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
300 Hz |
Frame Size |
A |
Depth |
8.5 " |
Width |
6.5 " |
Height |
10.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080030THN4A1Z
MFG Item Number
CFW080030THN4A1Z
Product Description
CFW08 2HP 3A 575V N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
3 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
500-600 VAC |
Max Frequency |
300 Hz |
Frame Size |
B |
Depth |
8.5 " |
Width |
8.5 " |
Height |
13.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080043THN4A1Z
MFG Item Number
CFW080043THN4A1Z
Product Description
CFW08 3HP 4.3A 575V N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.3 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
500-600 VAC |
Max Frequency |
300 Hz |
Frame Size |
B |
Depth |
8.5 " |
Width |
8.5 " |
Height |
13.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080065TGN4A1Z
MFG Item Number
CFW080065TGN4A1Z
Product Description
CFW08 3HP 6.5A 460V N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
6.5 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
300 Hz |
Frame Size |
A |
Depth |
8.5 " |
Width |
6.5 " |
Height |
10.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080070THN4A1Z
MFG Item Number
CFW080070THN4A1Z
Product Description
Drive, AC, 5HP, 575V, 7.0A, CT, N4
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
7 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
500-600 VAC |
Max Frequency |
300 Hz |
Frame Size |
B |
Depth |
8.5 " |
Width |
8.5 " |
Height |
13.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080073BDN4A1Z
MFG Item Number
CFW080073BDN4A1Z
Product Description
DRIVE, AC, 2HP, 230V, 7.3A, CT, N4
Specifications
Specifications
Input Phase |
1 or 3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.3 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
300 Hz |
Frame Size |
A |
Depth |
8.5 " |
Width |
6.5 " |
Height |
10.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080100BDN4A1Z
MFG Item Number
CFW080100BDN4A1Z
Product Description
CFW08 3HP 10A 230V N4X
Specifications
Specifications
Input Phase |
1 or 3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
300 Hz |
Frame Size |
A |
Depth |
8.5 " |
Width |
6.5 " |
Height |
10.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CFW080100TGN4A1Z
MFG Item Number
CFW080100TGN4A1Z
Product Description
DRIVE
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
10 A |
Braking Type |
Dynamic Braking Transistor Included |
Closed Loop |
No |
AC Line Regenerative |
No |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
300 Hz |
Frame Size |
A |
Depth |
8.5 " |
Width |
6.5 " |
Height |
10.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CFW08 WASH
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved